Beli Heavy Duty Carpet Tiles di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THE SYSTEMCENTER Carpet Tile (Karpet)
    Mulai

    Rp2.899.900

    THE SYSTEMCENTER Carpet Tile (Karpet)
    Deskripsi:
    Wear-resistant carpet tiles are easy to install, and can be easily replaced if damaged. They feature an antistatic surface, mildew and soil resistance, UV resistance, and reduced flammability. The PVC and fiberglass backing is moistureproof and offers high dimensional stability.
    atribut:
    • UNSPSC: 31160000
  2. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  3. Armstrong Vinyl Floor Standard Excelon Imperial (Lantai Vinil)
    Mulai

    Rp999.900

    Armstrong Vinyl Floor Standard Excelon Imperial (Lantai Vinil)
    Deskripsi:
    Vinyl Tile Armstrong Standard Excelon Imperial adalah pilihan unggulan untuk kebutuhan lantai heavy duty dan kantor yang mengutamakan estetika, ketahanan, dan fungsionalitas. Dengan motif batu yang elegan, ketebalan 2 mm, dan kemampuan untuk menangani lalu lintas tinggi, produk ini menawarkan solusi lantai yang sempurna untuk lingkungan kerja yang dinamis dan menuntut. Dikembangkan oleh Armstrong, merek yang dikenal dengan kualitas dan inovasi, Standard Excelon Imperial memastikan lingkungan yang profesional, aman, dan menawan.
    atribut:
    • Coverage Area (m²): 4.18
    • Size (cm): 30.5x30.5
  4. MSA Safety Helmet (Helm Proyek/Helm Safety)
    Mulai

    Rp619.900

    MSA Safety Helmet (Helm Proyek/Helm Safety)
    Deskripsi:
    General purpose front-brim (Type 1, Class E) hard hats are non-vented and they have a front brim to protect the face from sun, reduce glare, and help shed rain. Type 1, Class E hard hats protect wearers from vertical impacts and high-voltage conductors (up to 20KV). These hard hats are used by construction workers, road crews, and other workers as required by OSHA.
    atribut:
    • UNSPSC: 46181701
    • ANSI Classification: Type 1, Class E
    • Accessory Mounting Options: Side-Slots
    • Accessory Slots: Yes
    • Application: General Purpose
    • CSA Class: E
    • CSA Type: 1
    • Fits Hat Size: 6-1/2 to 8
    • Head Protection Brand: MSA
    • Head Protection Graphics: No Graphics
    • Head Protection Material: Polyethylene
    • Head Protection Style: Full Brim
    • Head Protection Suspension Type: Ratchet (4-Point)
    • Head Protection Venting: No
    • High-Visibility: No
    • Number of Suspension Points: 4
    • Series: V-Gard
    • Standards: ANSI Z89.1-2014; CSA Z94.1-2015
    • Suspension Adjustment Type: Ratchet
  5. Aica-Aibon 601 Series (Lem Kuning)
    Rating:
    100% of 100
    (16)
    Mulai

    Rp11.900

    Aica-Aibon 601 Series (Lem Kuning)
    Deskripsi:
    The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.
    atribut:
    • Appearance: Pale yellow viscous liquid
    • Type of Aibon: Polish
    • Non Toluene: No
    • General Media: Aica HPL, Asbes, Carpet, Leather, Metal sheet, Paper, Wood
    • Open Time (minute): 7 - 35
    • Main Media: Plywood, Sponge
  6. Armstrong Vinyl Floor Starlux (Lantai Vinil)
    Mulai

    Rp12.999.900

    Armstrong Vinyl Floor Starlux (Lantai Vinil)
    Deskripsi:
    Vinyl Roll Armstrong Starlux adalah solusi lantai terbaik untuk vinyl rumah sakit yang menuntut, menghadirkan kombinasi sempurna antara keindahan estetika motif batu, ketebalan 2mm yang kokoh, dan kemampuan untuk menahan beban berat serta kegiatan yang intensif. Dirancang khusus untuk memenuhi standar kebersihan dan keamanan rumah sakit, produk ini memastikan lingkungan yang aman dan ramah pasien sambil memberikan tampilan yang menarik dan profesional.
    atribut:
    • Area in 1 roll (m²): 40
    • Size (m): 2x20
  7. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga Heavy Duty Carpet Tiles Terbaru November 2026
THE SYSTEMCENTER Carpet Tile (Karpet)Rp2.899.900
ROBERTS Linoleum & Vinyl Flooring ToolRp2.099.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900
Armstrong Vinyl Floor Standard Excelon Imperial (Lantai Vinil)Rp999.900
MSA Safety Helmet (Helm Proyek/Helm Safety)Rp619.900
Aica-Aibon 601 Series (Lem Kuning)Rp11.900
Armstrong Vinyl Floor Starlux (Lantai Vinil)Rp12.999.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)